Page 1 of 33

Next

Compare
7230-B-XL-MP-UA

COMPARE

7230-B-XL-MP-UA

Description
7230-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 150MM X 270MM

FAG

Part # 7230-B-XL-MP-UA

BDI # 1151921

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235560
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7056-MP-UA

COMPARE

7056-MP-UA

Description
7056-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 280MM X 420MM X 65MM

FAG

Part # 7056-MP-UA

BDI # 1151513

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 236111
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ238-N2-MPA-C3

COMPARE

QJ238-N2-MPA-C3

Description
QJ238-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE

FAG

Part # QJ238-N2-MPA-C3

BDI # 1165889

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ240-N2-MPA-C3

COMPARE

QJ240-N2-MPA-C3

Description
QJ240-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE

FAG

Part # QJ240-N2-MPA-C3

BDI # 1165891

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7244-B-MP-UA

COMPARE

7244-B-MP-UA

Description
7244-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7244-B-MP-UA

BDI # 1151938

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 236032
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY