NU324-E-XL-M1-C3
Description
NU324-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SGL ROW 120MM BORE
Part # NU324-E-XL-M1-C3
BDI # 1164763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449161
Number of Rows of Rollers:
Single Row
NJ232-E-M1A-C3
Description
NJ232-E-M1A-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NJ232-E-XL-M1A-C3
BDI # 1162556
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ2330-E-XL-M1-C3
Description
NJ2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ2330-E-XL-M1-C3
BDI # 1162559
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448382
Number of Rows of Rollers:
Single Row
NU2340-EX-TB-M1-C3
Description
NU2340-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2340-EX-TB-M1-C3
BDI # 19411083
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ324-E-XL-M1-C4
Description
NJ324-E-XL-M1-C4 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE 120MM ID X 260MM OD
Part # NJ324-E-XL-M1-C4
BDI # 1162857
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No