NU1036-XL-M1A-P5-C4

COMPARE

NU1036-XL-M1A-P5-C4

Description
NU1036-XL-M1A-P5-C4 X-LIFE CYL RLR BRG ; POR NON-RETURNABLE PRECISION SPINDLE BRG

FAG

Part # NU1036-XL-M1A-P5-C4

BDI # 21490107

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2040-E-XL-MPAX-P5-R168-195NA

COMPARE

NU2040-E-XL-MPAX-P5-R168-195NA

Description
NU2040-E-XL-MPAX-P5-R168-195NA X-LIFE ; NON RETURNABLE CYL RLR BRG

FAG

Part # NU2040-E-XL-MPAX-P5-R168-195NA

BDI # 22388166

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY