NJ2330-E-XL-M1-C3
Description
NJ2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ2330-E-XL-M1-C3
BDI # 1162559
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448382
Number of Rows of Rollers:
Single Row
22238-BE-XL-C4
Description
22238-BE-XL-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22238-BE-XL-C4
BDI # 20617704
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Outside Diameter - Millimeter:
340
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23044-BE-XL-K-W209B-C4
Description
23044-BE-XL-K-W209B-C4 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23044-BE-XL-K-W209B-C4
BDI # 1140661
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6330-M-J20AA-C3
Description
6330-M-J20AA-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6330-M-J20AA-C3
BDI # 1151355
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Current Insulated Bearing | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No
NU332-E-M1A-C3
Description
NU332-E-M1A-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU332-E-M1A-C3
BDI # 1164821
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
449181
Number of Rows of Rollers:
Single Row