6319LLUC3/EM
Description
6319LLUC3/EM DEEP GROOVE BALL BEARING ; 95MM ID 200MM OD 45MM W DOUBLE SEALED
Part # 6319LLUC3/EM
BDI # 1208882
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6224C3
Description
6224C3 DEEP GROOVE BALL BEARING ; 120MM ID 215MM OD 40MM W OPEN
Part # 6224C3
BDI # 1207513
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
902
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6338L1C3
Description
6338L1C3 DEEP GROOVE BALL BEARING ; 190MM ID 400MM OD 78MM W OPEN
Part # 6338L1C3
BDI # 1209132
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265705
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6336C3
Description
6336C3 DEEP GROOVE BALL BEARING ; 180MM ID 380MM OD 75MM W
Part # 6336C3
BDI # 1209128
Features
Enclosure:
Open
Outer Race Width - Millimeter:
75
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
941
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)