Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6200DDUNR
Description
6200DDUNR DEEP GROOVE BALL BRG ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 6200DDUNR
BDI # 1186346
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261775
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6200VV
Description
6200VV DEEP GROOVE BALL BRG ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 6200VV
BDI # 1412853
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5473
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6003
Description
6003 DEEP GROOVE BALL BRG ; 17MM BOREX35MM ODX10MM W 1-ROW
Part # 6003
BDI # 1412462
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4998
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006DDUNR
Description
6006DDUNR DEEP GROOVE BALL BRG ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006DDUNR
BDI # 1186104
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes