B7018-C-T-P4S-DUM
Description
B7018-C-T-P4S-DUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7018-C-T-P4S-DUM
BDI # 1179761
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71912-E-T-P4S-DUM
Description
B71912-E-T-P4S-DUM SPINDLE BEARING ; NON-RETURNABLE
Part # B71912-E-T-P4S-DUM
BDI # 1179957
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7018-E-T-P4S-DUL
Description
B7018-E-T-P4S-DUL SPINDLE BEARING ; 90MM BORE 140MM OD 48MM WD SR AC OPEN
Part # B7018-E-T-P4S-DUL
BDI # 1179763
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7013-E-T-P4S-DUL
Description
B7013-E-T-P4S-DUL SPINDLE BEARING
Part # B7013-E-T-P4S-DUL
BDI # 1154923
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HSS71916-E-T-P4S-DUL
Description
HSS71916-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS71916-E-T-P4S-DUL
BDI # 1159209
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring