Page 1 of 7

Next

Compare
NU1088-TB-MPAX-J30PC

COMPARE

NU1088-TB-MPAX-J30PC

Description
NU1088-TB-MPAX-J30PC CYLINDRICAL RLR BRG ; NON-RETURNABLE 440MM X 650MM X 94MM

FAG

Part # NU1088-TB-MPAX-J30PC

BDI # 24860378

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1996-M1-C3

COMPARE

NU1996-M1-C3

Description
NU1996-M1-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU1996-M1-C3

BDI # 1163339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN: 448656
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1996-M1A

COMPARE

NU1996-M1A

Description
NU1996-M1A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 480MM ID X 650MM OD

FAG

Part # NU1996-M1A

BDI # 1163341

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7268-B-MP-UA

COMPARE

7268-B-MP-UA

Description
7268-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7268-B-MP-UA

BDI # 1151943

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 236037
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
718/530-MP-P5

COMPARE

718/530-MP-P5

Description
718/530-MP-P5 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # 718/530-MP-P5

BDI # 1151531

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Maximum Capacity / Filling Slot: No
Flush Ground: No

Global Part Number GPN: 235428
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY