NN3016-D-K-TVP-SP-XL
Description
NN3016-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 80MM X 125MM
Part # NN3016-D-K-TVP-SP-XL
BDI # 24584410
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU315-E-XL-M1-C3
Description
NU315-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 75MM X 160MM X 37MM BRASS CAGE
Part # NU315-E-XL-M1-C3
BDI # 1411378
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449116
Number of Rows of Rollers:
Single Row
22216-E1A-XL-K-M-C3
Description
22216-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 80MM X 140MM X 33MM
Part # 22216-E1A-XL-K-M-C3
BDI # 1139281
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
7315-B-XL-TVP-UA
Description
7315-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 160MM
Part # 7315-B-XL-TVP-UA
BDI # 1152163
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235646
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NU1026-XL-M1-C3
Description
NU1026-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1026-XL-M1-C3
BDI # 1163154
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448609
Number of Rows of Rollers:
Single Row