UFL004
Description
UFL004 FLANGED BLOCK BEARING ; 2 BOLT 0.787" BORE BALL BEARING
Part # UFL004
BDI # 122307
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
24.5
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
533412
Housing Style:
2 Bolt Flange Block
Housing Material:
Electroless Chromate Plated ZDC Alloy
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
71
MUC204-12
Description
MUC204-12 INSERT BEARING ; 3/4" IDX1.8504" ODX1.22" WD SEALED
Part # MUC204-12
BDI # 103059
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | White Housing
Global Part Number GPN:
533752
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
MUC202-10
Description
MUC202-10 INSERT BEARING ; 0.625" BORE SET SCREW COLLAR LOCKING
Part # MUC202-10
BDI # 103056
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MSER204-12
Description
MSER204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # MSER204-12
BDI # 103030
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw