Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666882
Pressure Angle:
14-1/2 Degree
B1012-4
Description
B1012-4 PLAIN CYLINDRICAL BEARING ; 5/8"X3/4"X1/2" BRONZE
Part # 34820
BDI # 523588
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
482247
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Global Part Number GPN:
482683