4Y6GA8-10GX
Description
4Y6GA8-10GX FLANGED BLOCK BALL BEARING ; 4Y6GA-8-10GX
Part # 4Y6GA8-10GX
BDI # 20877265
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26.162
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
16
Other Features:
All-Round Supreme Bearing | Type ER | Black-Green Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
2.08
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw Sleeve
4Y6AA8-08GX
Description
4Y6AA8-08GX FLANGED BLOCK BALL BEARING ; 40MM OD 304/316 SS 2-BOLT
Part # 4Y6AA8-08GX
BDI # 20877209
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26.162
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
2