6004-C-2HRS-L038-C3
Description
6004-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 20MM X 12MM
Part # 6004-C-2HRS-L038-C3
BDI # 18101449
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6005-2RSR-C3
Description
6005-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 25MM BORE
Part # 6005-C-2HRS-L038-C3
BDI # 1410950
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3538
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61805-2RSR-HLC
Description
61805-2RSR-HLC DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61805-2RSR
BDI # 1149051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6003-2RSR-L038-C3
Description
6003-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6003-2RSR-L038-C3
BDI # 1410942
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
2205-TVH-C3
Description
2205-TVH-C3 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2205-TVH-C3
BDI # 1139118
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing