GM1418-012
Description
GM1418-012 GAR-MAXAA SLEEVE BEARING ; 7/8IN ID X 3/4IN LONG
Part # GM1418-012
BDI # 21472119
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.129
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
28.677