HK2016
Description
HK2016 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 20MM BORE 26MM OD
Part # HK2016-B
BDI # 18312296
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591589
Self Aligning:
No
GE17-UK-2RS
Description
GE17-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 0.669" BORE 1.181" OD
Part # GE17-UK-2RS-A
BDI # 18312657
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
PSHE20-XL-N
Description
PSHE20-XL-N X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # PSHE20-XL-N
BDI # 1412111
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
493731
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
1.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
GE10-UK
Description
GE10-UK SPHERICAL PLAIN BRG ; NON-RETURNABLE 10MM BORE
Part # GE10-UK
BDI # 1173104
Features
Enclosure:
Open
Housing Width - Millimeter:
6
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
3200-2RS
Description
3200-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM X 14MM
Part # 3200-2RS
BDI # 21513645
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Contact Seal
Cage Material:
Plastic
Snap Ring:
No
Number of Bearings:
1 (Single)