Page 1 of 3

Next

Compare
6904LLU

COMPARE

6904LLU

Description
6904LLU DEEP GROOVE BALL BEARING ; 20MM ID 37MM OD 9MM W DOUBLE SEALED

NTN

Part # 6904LLU

BDI # 17145616

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.457

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 258910
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6803ZZC3

COMPARE

6803ZZC3

Description
6803ZZC3 DEEP GROOVE BALL BEARING ; 17MM ID 26MM OD 5MM W

NTN

Part # 6803ZZC3

BDI # 17145560

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 5
Other Features: Deep Groove | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 1.024

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
UCFA205D1

COMPARE

UCFA205D1

Description
UCFA205D1 FLANGED BLOCK BEARING ; 2 BOLT ADJ

NTN

Part # UCFA205D1

BDI # 1232708

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Wide Inner Race | Has Flinger

Global Part Number GPN: 553810
Housing Style: 2 Bolt Adjustable Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : Available to order
Loading Price
QTY
6800ZZ

COMPARE

6800ZZ

Description
6800ZZ DEEP GROOVE BALL BEARING ; 10MM ID 19MM OD 5MM W DOUBLE SHIELDED

NTN

Part # 6800ZZ

BDI # 1209375

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 5
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 258723
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A-UC205-014D1

COMPARE

A-UC205-014D1

Description
A-UC205-014D1 INSERT BALL BEARING ; ULTRA CLASS INSERT

NTN

Part # A-UC205-014D1

BDI # 1214889

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.1
Outer Race Profile: Spherical
Global Part Number GPN: 564135
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY