UCFL204-012D1
Description
UCFL204-012D1 FLANGED BLOCK BEARING ; 3/4" BORE 3-1/2" BOLT CIRCLE
Part # UCFL204-012D1
BDI # 1233200
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553833
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
6201LLUC3/EM
Description
6201LLUC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SEALED
Part # 6201LLUC3/EM
BDI # 1205920
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
AELFD204-012
Description
AELFD204-012 FLANGED BLOCK BEARING ; GREEN COMPLETE (REPL BY UC)
Part # AELFD204-012
BDI # 1214066
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Narrow Inner Race | Has Trash Guard | With Set Screw
Global Part Number GPN:
554041
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
71
ASFD204-012
Description
ASFD204-012 FLANGED BLOCK BEARING ; 3/4" BORE 2.8" BOLT CIRCLE 2 HOLE
Part # ASFD204-012
BDI # 1214747
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Narrow Inner Race
Global Part Number GPN:
554143
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Narrow Inner Race
Global Part Number GPN:
554144
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71