6302 EMQ
Description
6302 EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6302 EMQ
BDI # 24005485
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6305 EMQ
Description
6305 EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6305 EMQ
BDI # 23989840
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2305 K
Description
2305 K SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2305 K
BDI # 23989245
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
6202 EMQ
Description
6202 EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6202 EMQ
BDI # 24010572
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1305 KC3
Description
1305 KC3 SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 1305 KC3
BDI # 23989066
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing