09081-2

COMPARE

09081-2

Description
09081-20024 TAPERED ROLLER BEARING CONE ; PRECISION 13/16" BORE 0.848" WD

TIMKEN

Part # 09081-20024

BDI # 1309887

Features

Component: Cone
Width - Millimeter: 21.539
Inch - Metric: Inch
Bore - Millimeter: 20.625
Bore - Inch: 0.812

Global Part Number GPN: 645520
Precision Class: Standard
Width - Inch: 0.848
Basic Number: 9081

Price Inventory : Available to order
Loading Price
QTY
VCJT 25

COMPARE

VCJT 25

Description
VCJT 25 FLANGED BLOCK BEARING ; 25MM BORE 99MM BOLT CIRCLE 2 HOLE

TIMKEN

Part # VCJT 25

BDI # 1374486

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Narrow Inner Race | With Set Screw

Global Part Number GPN: 546851
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : Available to order
Loading Price
QTY
RAK 3/4

COMPARE

RAK 3/4

Description
RAK 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK 3/4

BDI # 1371344

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Other Features: Single Row | Low Base
Global Part Number GPN: 520395
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
RABR 5/8

COMPARE

RABR 5/8

Description
RABR 5/8 CARTRIDGE BRG UNIT ; 0.625" X 1.865" X 1.218"

TIMKEN

Part # RABR 5/8

BDI # 1371325

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.865
Length Thru Bore - Millimeter: 28.575
Length Thru Bore - Inch: 1.125
Other Features: Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar

Housing Style: Cartridge Unit
Housing Material: Rubber Interliner Stamped Steel
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
VAS 3/4

COMPARE

VAS 3/4

Description
VAS 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1-5/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAS 3/4

BDI # 1374441

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | High Base
Global Part Number GPN: 520145
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY