Page 1 of 2

Next

Compare
L095 13/16 3/16X3/32 KW

COMPARE

L095 13/16 3/16X3/32 KW

Description
L095 13/16 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # L095-HUB-13/16-3/16X3/32KW

BDI # 592637

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL100 5/8 3/16X3/32 KW

COMPARE

AL100 5/8 3/16X3/32 KW

Description
AL100 5/8 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL100-HUB-5/8-3/16X3/32KW

BDI # 593165

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 34.798
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 61.214
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
6J 5/8 3/16X3/32 KW

COMPARE

6J 5/8 3/16X3/32 KW

Description
6J 5/8 3/16X3/32 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 6J-FLNG-5/8-3/16X3/32KW

BDI # 594294

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 33.274
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L225 3/4 3/16X3/32 KW

COMPARE

L225 3/4 3/16X3/32 KW

Description
L225 3/4 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # L225-HUB-3/4-3/16X3/32KW

BDI # 594262

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
6J 7/8 3/16X3/32 KW

COMPARE

6J 7/8 3/16X3/32 KW

Description
6J 7/8 3/16X3/32 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 6J-FLNG-7/8-3/16X3/32KW

BDI # 594296

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 33.274
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY