7305BL1BG
Description
7305BL1BG ANGULAR CONTACT BALL BEARING ; 25MM ID 62MM OD 17MM W
Part # 7305BL1BG
BDI # 1213208
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254052
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7305 BEGAP
Description
7305 BEGAP ANG CONTACT BALL BRG ; NON-RETURNABLE 25MM BORE 62MM OD 17MM WD
Part # 7305 BEGAP
BDI # 1421984
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257625
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3304 A-2RS1
Description
3304 A-2RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE 20MMX52MMX22.2MM
Part # 3304 A-2RS1
BDI # 1250800
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257955
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7305 BEP
Description
7305 BEP ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 17MM WID
Part # 7305 BEP
BDI # 1418781
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257623
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3204 A/C3
Description
3204 A/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3204 A/C3
BDI # 1417450
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258108
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)