40BS10 3/4
Description
40BS10 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 10T 3/4" BORE
Part # 40BS10 3/4
BDI # 619496
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32579
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
TT-1001-1
Description
TT-1001-1 THRUST WASHER BEARING ; 1/2" BORE 1" OD 1/8" THK
Part # 102415
BDI # 522284
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
12.7
Other Features:
Self-Lubricating
Global Part Number GPN:
492032
EP-121612
Description
EP-121612 SLEEVE BEARING ; 0.752"X1.004"X3/4" PWDR MTL BRNZ
Part # 201248
BDI # 523651
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
490484
EP-060806
Description
EP-060806 SLEEVE BEARING ; 0.377"X0.503"X3/8" PWDR MTL BRNZ
Part # 201078
BDI # 1402955
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
490306
6005LLU
Description
6005LLU DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SEALED
Part # 6005LLU
BDI # 1204622
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No