R12ZZ
Description
R12ZZ DEEP GROOVE BALL BRG ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12ZZ
BDI # 1193061
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5155
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001
Description
6001 DEEP GROOVE BALL BRG ; 12MM BORE 28MM OD 8MM WD SR OPEN
Part # 6001
BDI # 1415992
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
FS3KDD;FS3KDD Z1 FS50000
Description
FS3KDD Z1 FS50000 BALL BEARING ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL
Part # FS3KDD Z1 FS50000
BDI # 1356011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.563
Other Features:
0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R10ZZ
Description
R10ZZ DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10ZZ
BDI # 1193052
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5159
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
RA012RR
Description
RA012RR + COL INSERT BRG ; 3/4" BORE NARROW IR 0.591" OR WID
Part # RA012RR + COL
BDI # 1371268
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar