Page 1 of 39708

Next

Compare
H100A13

COMPARE

H100A13

Description
H100A13 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T A-PLATE W/HT

TSUBAKI

Part # 100A13

BDI # 913838

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
JLM506811-2

COMPARE

JLM506811-2

Description
JLM506811-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 90MM OD 20.5MM WD

TIMKEN

Part # JLM506811-2

BDI # 1360524

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 90
Other Features: Light Medium Duty
Global Part Number GPN: 649128
Precision Class: Standard
Basic Number: JLM506811

Price Inventory : In stock
Loading Price
QTY
SF-2832-8

COMPARE

SF-2832-8

Description
SF-2832-8 PLAIN BEARING ; 0.877"X1.003"X1/2"X1-1/4"X1/8"

ISOSTATIC

Part # 402095

BDI # 525343

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.875
Nominal Outside Diameter - Inch: 1
Flange Outside Diameter - Millimeter: 31.75
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.003
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 22.225
Global Part Number GPN: 491342

Price Inventory : In stock
Loading Price
QTY
GB73B

COMPARE

GB73B

Description
GB73B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 11006

BDI # 161649

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.563
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667306
Pressure Angle: 14.5

Price Inventory : In stock
Loading Price
QTY
YCJT 15/16 SGT

COMPARE

YCJT 15/16 SGT

Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT 15/16 SGT

BDI # 1375555

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.13
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545917
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY