6020DDU
Description
6020DDU DEEP GROOVE BALL BEARING ; 100MM BOREX150MM ODX24MM W 1-ROW
Part # 6020DDU
BDI # 1186259
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NA56425SW-2
Description
NA56425SW-20024 TAPERED ROLLER BRG CONE ; PRECISION 4-1/4" BORE 1-3/4" WID
Part # NA56425SW-20024
BDI # 1367534
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib | With Keyway or Slot
Global Part Number GPN:
646616
Precision Class:
Standard
Basic Number:
NA56425SW
DVC22K315ST
Description
DVC22K315ST SPH RLR BRG HOUSING UNIT ; TAPERED ADAPTER LOCK SOLID-BLK
Part # DVC22K315ST
BDI # 751165
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.9
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
541843
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
QACW20A100SM
Description
QACW20A100SM CARTRIDGE SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QACW20A100SM
BDI # 772274
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
116.586
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
543696
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
6020ZZ
Description
6020ZZ DEEP GROOVE BALL BEARING ; 100MM BOREX150MM ODX24MM W 1-ROW
Part # 6020ZZ
BDI # 1186268
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5254
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No