6024-2Z
Description
6024-2Z DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 120MM BORE
Part # 6024-2Z
BDI # 1148796
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3420
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32022-X-XL
Description
32022-X-XL X-LIFE BEARING ASSY ; TAPERED ROLLER 110MM X 170MM X 38MM
Part # 32022-X-XL
BDI # 1143727
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
654008
Precision Class:
Standard
Basic Number:
32022
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
72
Length Thru Bore - Inch:
2.835
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
Lock Washer | Tapered Threaded Sleeve
23120-E1-XL-K-TVPB-C3
Description
23120-E1-XL-K-TVPB-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23120-E1-XL-K-TVPB-C3
BDI # 1141114
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing