PEU363
Description
PEU363 PILLOW BLOCK BALL BEARING ; 3-15/16" BORE 5-11/16" BASE-CENTRE
Part # 2022638
BDI # 576063
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
141.3
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
517126
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22463FH
Description
PB22463FH PILLOW BLOCK ROLLER BEARING ; 3-15/16" BORE 4-1/4" BASE-CTR HGT 4-HOLE
Part # 2004075
BDI # 581295
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517648
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
PLB6863FR
Description
PLB6863FR PILLOW BLOCK ROLLER BEARING ; 3-15/16" BORE 4-15/16" BASE-CENTRE
Part # 2004894
BDI # 579870
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516648
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
125.4
FB22463H
Description
FB22463H FLANGED ROLLER BEARING ; 3-15/16" BORE 10.7" BOLT CIRCLE 4-HOLE
Part # 2001675
BDI # 580024
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559080
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
272.8
PU363
Description
PU363 PILLOW BLOCK BALL BEARING ; 3-15/16" BORE 5-11/16" BASE-CENTRE
Part # 2010525
BDI # 577160
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
141.3
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516473
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2