2K1471Z
Description
2K1471Z PILLOW BLOCK SLEEVE BEARING ; 4-7/16" SHAFT DIA
Part # 2025352
BDI # 582493
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
104.8
PLB22464H
Description
PLB22464H PILLOW BLOCK ROLLER BEARING ; 4" SHAFT DIA
Part # 2023907
BDI # 573582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
247456
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEB22563FH
Description
PEB22563FH PILLOW BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Part # 2004403
BDI # 580705
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
155.575
Other Features:
Double Row | Double Collar
Global Part Number GPN:
247436
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
CSEB22563H
Description
CSEB22563H CARTRIDGE ROLLER BEARING ; 3-15/16" SHAFT DIA
Part # 2001120
BDI # 572214
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Length Thru Bore - Millimeter:
155.575
Length Thru Bore - Inch:
6.125
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
M5218TV
Description
M5218TV CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Part # 2009930
BDI # 582638
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450177
Number of Rows of Rollers:
Single Row