MR 68
Description
MR 68 NEEDLE ROLLER BEARING ; 4-1/4" BORE 5-1/4" OD 2" WID
Part # 5406800000
BDI # 347251
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23132
Self Aligning:
No
SB 22222K W33 SS
Description
SB 22222K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0322206000
BDI # 344521
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SB 22222 W33 SS
Description
SB 22222 W33 SS SPHERICAL ROLLER BEARING ; 110MMX200MMX53MM
Part # 0322006000
BDI # 344512
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MR 72
Description
MR 72 NEEDLE ROLLER BEARING ; 4-1/2" BORE 6" OD 2-1/4" WID
Part # 5407200000
BDI # 347252
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23133
Self Aligning:
No
MI 64
Description
MI 64 BEARING INNER RACE ; 4" BORE 5" OD 2-1/4" WID
Part # 0006400000
BDI # 345373
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592731
Self Aligning:
No