6922ZZ
Description
6922ZZ DEEP GROOVE BALL BEARING ; 110MM ID 150MM OD 20MM W
Part # 6922ZZ
BDI # 1209914
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259366
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
N222EAG1C3
Description
N222C3 CYLINDRICAL ROLLER BEARING ; 110MMX200MMX38MM
Part # N222EAG1C3
BDI # 1224315
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
453256
Number of Rows of Rollers:
Single Row