H120B23F X 3-15/16
Description
H120B23 X 3-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH TYPE B 3-15/16IN BORE
Part # H120B23F X 3-15/16
BDI # 21971704
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
H120B26F X 3-15/16 KW 2SS
Description
H120B26F X 3-15/16 KW 2SS SPROCKET
Part # H120B26F X 3-15/16 KW 2SS
BDI # 26267531
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
HA120B24F X 4-1/4IN KW 2SS
Description
HA120B24F X 4-1/4IN KW 2SS SPROCKET ; 120 ANSI 24 TEETH 4-1/4" BORE
Part # HA120B24F X 4-1/4IN KW 2SS
BDI # 25947060
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore