H140B22F X 3-15/16 KW 2SS
Description
H140B22F X 3-15/16 KW 2SS SPROCKET
Part # H140B22F X 3-15/16 KW 2SS
BDI # 25850744
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
H140B32 X 3-15/16IN KW 2SS
Description
H140B32 X 3-15/16IN KW 2SS SPROCKET
Part # H140B32 X 3-15/16IN KW 2SS
BDI # 25850747
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Finished Bore