78B12F X 3-15/16 SPLIT
Description
78B12F X 3-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 78B12F-3R-SPLIT
BDI # 20887124
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
256.057
Mounting Method:
Finished Bore