81XB15F X 3-15/16
Description
81XB15F-3R ROLLER CHAIN SPROCKET ; 3-15/16" KWY 2SS
Part # 81XB15F-3R
BDI # 20886660
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
US3514B15F X 4-3/8IN KW 2SS
Description
US3514B15F X 4-3/8IN KW 2SS ; POR SPROCKET HUS3514B15F-4F
Part # US3514B15F X 4-3/8IN KW 2SS
BDI # 20516307
Features
Chain Pitch - Inch:
3.5
Chain Size:
US3514
Chain Pitch - Millimeter:
88.9
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.834
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter:
427.584
Mounting Method:
Finished Bore
D160B15H X 4-1/4 KW 2SS
Description
D160B15H X 4-1/4 KW 2SS CHAIN SPROCKET ; 160-2CHAIN 15T
Part # D160B15H X 4-1/4 KW 2SS
BDI # 23135130
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
81XB15F X 3-15/16 SPLIT
Description
81XB15F X 3-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 81XB15F-3R-SPLIT
BDI # 20887110
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
HD140B15F X 4-1/2
Description
HD140B15 X 4-1/2 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 4-1/2IN BORE
Part # HD140B15F X 4-1/2
BDI # 21972794
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore