HD140B17F X 4-1/4
Description
HD140B17 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 17 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B17F X 4-1/4
BDI # 21972808
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
240B17Z X 4IN
Description
240B17Z X 4IN SPROCKET ; HEAT TREATED BLUE FINISH KW 2SS
Part # 240B17Z X 4IN
BDI # 25170733
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Finished Bore