81XB20F X 3-15/16
Description
81XB20F-3R ROLLER CHAIN SPROCKET ; 3-15/16" KWY 2SS
Part # 81XB20F-3R
BDI # 20887178
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
81XB20F X 3-15/16 SPLIT
Description
81XB20F-3R-SPLIT ROLLER CHAIN SPROCKET ; 3-15/16" KWY 2SS
Part # 81XB20F-3R-SPLIT
BDI # 20887662
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
HD160BS30F X 4-7/16
Description
HD160BS30F X 4-7/16 ROLLER CHN SPROCKET ; 160 ANSI 30 TEETH 4-7/16" BORE
Part # HD160BS30F X 4-7/16
BDI # 25275496
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
240B17Z X 4IN
Description
240B17Z X 4IN SPROCKET ; HEAT TREATED BLUE FINISH KW 2SS
Part # 240B17Z X 4IN
BDI # 25170733
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Finished Bore
A100B45 X 3-15/16IN KW 2SS
Description
A100B45 X 3-15/16IN KW 2SS CHN SPROCKET ; 100CHAIN 45T
Part # A100B45 X 3-15/16IN KW 2SS
BDI # 25197696
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore