D120A30H X 3-15/16

COMPARE

D120A30H X 3-15/16

Description
D120A30H X 3-15/16 RLR CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # D120A30H X 3-15/16

BDI # 24296668

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY