240B17Z X 4IN
Description
240B17Z X 4IN SPROCKET ; HEAT TREATED BLUE FINISH KW 2SS
Part # 240B17Z X 4IN
BDI # 25170733
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Finished Bore
160B27 X 3-15/16
Description
160B27 X 3-15/16 ROLLER CHAIN SPROCKET ; 3-15/16" BORE 27T CHAIN #160
Part # 160B27 X 3-15/16
BDI # 25352199
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.312
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Finished Bore
240B16 X 4-1/2
Description
240B16 X 4-1/2 ROLLER CHAIN SPROCKET ; 4-1/2" BORE 16T CHAIN NO. 240
Part # 240B16 X 4-1/2
BDI # 23906686
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Finished Bore
200B16 X 4-1/2 1X1/2 KW 2SS
Description
200B16 X 4-1/2 1X1/2 KW 2SS SPROCKET ; ROLLER CHAIN
Part # 200B16 X 4-1/2 1X1/2 KW 2SS
BDI # 26368169
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore