GEZ 400 ES-2RS
Description
GEZ 400 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 4"B 3" HSG WID 6-1/4"OD
Part # GEZ 400 ES-2RS
BDI # 1265229
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
6020LLUC3/EM
Description
6020LLUC3/EM DEEP GROOVE BALL BEARING ; 100MM ID 150MM OD 24MM W DOUBLE SEALED
Part # 6020LLUC3/EM
BDI # 1205362
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1210
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
JA040CP0
Description
JA040CP0 THIN SECTION BALL BEARING ; 4" BORE 4-1/2" OD 1/4" WD SR
Part # JA040CP0-RBC
BDI # 797037
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA042CP0
Description
JA042CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # JA042CP0-RBC
BDI # 797039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No