22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22220 E/C3
Description
22220 E/C3 SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID SHAFT MOUNT
Part # 22220 E/C3
BDI # 1416671
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 220 ECP/C3
Description
NU 220 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 220 ECP/C3
BDI # 1421384
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455522
Number of Rows of Rollers:
Single Row
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.456
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger
Global Part Number GPN:
551222
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
272.8
6224
Description
6224 DEEP GROOVE BALL BRG ; 120MM BORE 215MM OD 40MM WD SR OPEN
Part # 6224
BDI # 1418585
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2608
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No