6222 M/C4
Description
6222 M/C4 DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 200MMOD 38MM WD
Part # 6222 M/C4
BDI # 1416516
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263079
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6222 2ZJEM
Description
6222 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 200MMOD 38MM WD
Part # 6222 2ZJEM
BDI # 18489653
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1854
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
02EBC315GRAT
Description
02EBC315GRAT CARTRIDGE BEARING ; HEAVY DUTY 3-15/16"
Part # COP.02EBC315GRAT
BDI # 17116322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion