7221 BECBM

COMPARE

7221 BECBM

Description
7221 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 105MMB 190MMOD 36MM WD

SKF

Part # 7221 BECBM

BDI # 1267885

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257657
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
48286-2

COMPARE

48286-2

Description
48286-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-7/8" BORE 1-1/2" WID

TIMKEN

Part # 48286-20024

BDI # 1344957

Features

Component: Cone
Width - Millimeter: 38.1
Inch - Metric: Inch
Bore - Millimeter: 123.825
Bore - Inch: 4.875

Global Part Number GPN: 646519
Precision Class: Standard
Width - Inch: 1.5
Basic Number: 48286

Price Inventory : Available to order
Loading Price
QTY
NU1021-XL-M1-C3

COMPARE

NU1021-XL-M1-C3

Description
NU1021-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 105MM BORE X 160MM OD X 26MM W

FAG

Part # NU1021-XL-M1-C3

BDI # 1163138

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448599
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1024-XL-M1

COMPARE

NU1024-XL-M1

Description
NU1024-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU1024-XL-M1

BDI # 1163149

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448604
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY