22220 EK/C3

COMPARE

22220 EK/C3

Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD

SKF

Part # 22220 EK/C3

BDI # 1416519

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22220-E1-XL-K-C3

COMPARE

22220-E1-XL-K-C3

Description
22220-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG

FAG

Part # 22220-E1-XL-K-C3

BDI # 1410800

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 220 ECJ

COMPARE

NU 220 ECJ

Description
NU 220 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 220 ECJ

BDI # 1421017

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455518
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY