22222 E
Description
22222 E SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID SHAFT MOUNT
Part # 22222 E
BDI # 1415253
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22320 EK/C3
Description
22320 EK/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID
Part # 22320 EK/C3
BDI # 1416132
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
64450-2
Description
64450-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/2" BORE 1-5/8" WID
Part # 64450-20024
BDI # 1348461
Features
Component:
Cone
Width - Millimeter:
41.275
Inch - Metric:
Inch
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Global Part Number GPN:
649990
Precision Class:
Standard
Width - Inch:
1.625
Basic Number:
64450