6024
Description
6024 DEEP GROOVE BALL BEARING ; 120MM ID 180MM OD 28MM W OPEN
Part # 6024
BDI # 1205425
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61820-2RZ
Description
61820-2RZ DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 61820-2RZ
BDI # 1267950
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2121
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
23120 CC/C3W33
Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT
Part # 23120 CC/C3W33
BDI # 1419831
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6922ZZ
Description
6922ZZ DEEP GROOVE BALL BEARING ; 110MM ID 150MM OD 20MM W
Part # 6922ZZ
BDI # 1209914
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259366
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6924ZZ
Description
6924ZZ DEEP GROOVE BALL BRG ; 120MM BOREX165MM ODX22MM W 1-ROW
Part # 6924ZZ
BDI # 1187085
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No