7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JHM720249-2
Description
JHM720249-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 100MM BORE 40MM WID
Part # JHM720249-N0000
BDI # 1360326
Features
Component:
Cone
Width - Millimeter:
40
Inch - Metric:
Metric
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649523
Precision Class:
Standard
Width - Inch:
1.575
Basic Number:
JHM720249
HH221449-2
Description
HH221449-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 4" BORE 2-17/64" WID
Part # HH221449-20024
BDI # 1357464
Features
Component:
Cone
Width - Millimeter:
57.531
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
Heavy Duty
Global Part Number GPN:
646294
Precision Class:
Standard
Width - Inch:
2.265
Basic Number:
HH221449
NU 1022 ML/C3
Description
NU 1022 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 1022 ML/C3
BDI # 1416533
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455386
Number of Rows of Rollers:
Single Row
22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing