22222EAKE4C3
Description
22222EAKE4C3 SPHERICAL ROLLER BRG ; 110MM BOREX200MM ODX53 MM W
Part # 22222EAKE4C3
BDI # 1184101
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6220C3
Description
6220C3 DEEP GROOVE BALL BRG ; 100MM BOREX180MM ODX34MM W SR OPEN 1-ROW
Part # 6220C3
BDI # 1186641
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5229
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
52400-2
Description
52400-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4" BORE 1-27/64" WID
Part # 52400-20024
BDI # 1345929
Features
Component:
Cone
Width - Millimeter:
36.119
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Global Part Number GPN:
648202
Precision Class:
Standard
Width - Inch:
1.422
Basic Number:
52400
22220 EK/C3
Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD
Part # 22220 EK/C3
BDI # 1416519
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JM822049-2
Description
JM822049-2 TAPERED ROLLER BRG CONE ; SINGLE 4-8 OD
Part # JM822049-N0000
BDI # 1361001
Features
Component:
Cone
Width - Millimeter:
35
Inch - Metric:
Metric
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
1.378
Basic Number:
JM822049