6220-2RS1
Description
6220-2RS1 DEEP GROOVE BALL BRG ; 100MM BORE 180MM OD 34MM WD
Part # 6220-2RS1
BDI # 1418681
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262915
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6220-2Z/VA208
Description
6220-2Z/VA208 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6220-2Z/VA208
BDI # 1258971
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove | Extreme Temperature Variant
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Graphite
Internal Clearance:
C0-Medium
Internal Special Features:
Segmented Cage
Snap Ring:
No
XLS64K2
Description
XLS64K2 DEEP GROOVE RADIAL BALL BEARING ; 4IN ID 5.624IN OD 7/8IN WD SR OPEN
Part # XLS64K2
BDI # 1375294
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22.225
Other Features:
Conrad
Inch - Metric:
Inch
Outside Diameter - Inch:
5.624
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3220 A/C3
Description
3220 A/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 100MMB 180MMOD 60.3MMWD
Part # 3220 A/C3
BDI # 1415933
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)