618/1060-MA-C4
        
            Description
            
            618/1060-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE 1060MM X 1280MM
    
Part # 618/1060-MA-C4
BDI # 1148978
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                100
                        
        
                            Other Features:
                            
                                Deep Groove | Outer Ring Guidance
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                50.394
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C4-Extra Loose
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
KG400CP0
        
            Description
            
            KG400CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
    
Part # KG400CP0
BDI # 797431
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                25.4
                        
        
                            Other Features:
                            
                                Snap Over Cage | Thin Section
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
KG400XP0
        
            Description
            
            KG400XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
    
Part # KG400XP0
BDI # 797432
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                35 Degree | 4 Point
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
618/1000-MA-C3
        
            Description
            
            618/1000-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
    
Part # 618/1000-MA-C3
BDI # 1148975
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                100
                        
        
                            Other Features:
                            
                                Deep Groove | Outer Ring Guidance
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                48.031
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
KG400AR0
        
            Description
            
            KG400AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
    
Part # KG400AR0
BDI # 797430
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter