HD140B16F X 4-1/4
Description
HD140B16 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 16 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B16F X 4-1/4
BDI # 21972804
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Finished Bore
HD140B17F X 4-1/4
Description
HD140B17 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 17 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B17F X 4-1/4
BDI # 21972808
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
HD140B18F X 4-1/4
Description
HD140B18 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 18 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B18F X 4-1/4
BDI # 21972812
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
D160B15H X 4-1/4 KW 2SS
Description
D160B15H X 4-1/4 KW 2SS CHAIN SPROCKET ; 160-2CHAIN 15T
Part # D160B15H X 4-1/4 KW 2SS
BDI # 23135130
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
HD140B14F X 4-1/4
Description
HD140B14 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B14F X 4-1/4
BDI # 21972786
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore